Beli blower filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vanco Blower Ring (Blower Cincin)
    Mulai

    Rp2.699.900

    Vanco Blower Ring (Blower Cincin)
    Deskripsi:
    The HG Series are extensively used in aeration for water treatment of environmental protection,agitation of electro-bath liquor, special breathing oxygenation, dust removal and ventilation of bulb industry, paper cutter,silk screen printer, photoengraving machine,cigarette filter forming machine, injection molding machine, automatic loading drying machine, atomizing drier,liquid and power folding machine, welding equipment, film machinery, vacuum packing machine,paper transferring, powder transportation, garment ironing, dry cleaning, food processing, gas transferring, feeding collection,etcif features in continuous operation, maintenance-free, economical and energy saving,space saving, installed easily, free of installation environment influence, it can be installed at any axial direction.These series are light in weight with high wind pressure and less noise. The blades are processed by high precision machinery and has been calibrated by computer and dynamically balanced to ISO 1940 standards, in addition, fixed on the shaft by three bearings it is very safe.
    atribut:
    • Speed (rpm): 2800
    • Rated Frequency (Hz): 50
  2. KATSU Blower Ring (Blower Cincin)
    Mulai

    Rp4.899.900

    KATSU Blower Ring (Blower Cincin)
    atribut:
    • Speed (rpm): 2800
  3. TRUSCO Blower Filter
    Mulai

    Rp1.799.900

    TRUSCO Blower Filter
    Deskripsi:
    Usage:Trucks, buses, refrigerator truck panel, trains, jet ski bike, home electric appliances, lighting equipment, steel furniture, etc. Sash, gate, porch, shutters, signs, stepladder, kitchen equipment, etc.
    atribut:
    • Material: Base fabric:polyolefin, Near to mouth:cotton mixed rope
    • Main Body Material Thickness (mm): 20
    • Length (mm): 550
    • Filtration efficiency: 83%(for 8 microns), 100%(for 40 microns)
    • Working Temperature: 60degrees or less
  4. HITACHI Vortex Blower (Ring Blower)
    Mulai

    Rp13.999.900

    HITACHI Vortex Blower (Ring Blower)
    Deskripsi:
    Our Hitachi G-Series High Pressure Vortex Blowers comprise three dimension impellers that generate high-speed air by maintaining an optimal vane surface, thus facilitating higher pressure for different discharge and vacuum applications.
    atribut:
    • Poles: 2
  5. monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  6. SWIPE-ALL Universal Spill Kit U90 (Penyerap Tumpahan)
    Mulai

    Rp7.499.900

    SWIPE-ALL Universal Spill Kit U90 (Penyerap Tumpahan)
    atribut:
    • Color: Grey
    • Material: Polypropylene
    • Absorption (L): 240
  7. KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp969.900

    KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  8. CKE Blower Ring (Blower Cincin)
    Mulai

    Rp2.299.900

    CKE Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process).Gulungan Motor Kawat TembagaTerdapat Ball Bearing
    atribut:
    • Speed (rpm): 2800
  9. TERAL Blower Ring (Blower Cincin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.999.900

    TERAL Blower Ring (Blower Cincin)
    Deskripsi:
    Full suction deadline operation compatible type (VFZ501A, VFZ601A, VFZ501A-E, VFZ601A-E only)Blower oil sealless structure (VFZ401A, VFZ501A, VFZ601A, VFZ401A-E, VFZ501A-E, VFZ601A-E only)Protection class IP54 (motor part)
    atribut:
    • Protection Class: IP54 (Motor Part)
    • Fan Shape: Backward Blade
    • Max. Static Pressure (kPa): 4.9
    • Frequency (Hz): 50/60
    • Output (kW): 0.55/0.85
    • Suction/Discharge Port Diameter (mm/inch): 50/R1
    • Air Volume (m³/minute): 1.45/1.95
    • Power Supply Voltage (V) : 3-phase 200
  10. IMATSU Blower Ring (Blower Cincin)
    Mulai

    Rp2.799.900

    IMATSU Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process). Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  11. AS ONE Filter Cartridge Micrometer (Kartrid Saringan)
    Mulai

    Rp629.900

    AS ONE Filter Cartridge Micrometer (Kartrid Saringan)
    Deskripsi:
    - Removal of turbidity, iron rust, etc- Since all products are cleaned, the purity of the filter rises quickly. (Products Corresponding to Pure Water)
    atribut:
    • Material: PP (polypropylene)
    • Overall Length (mm): 250
    • Outer Diameter (mm): 65
    • Purpose: For removal of turbidity, iron rust and others.
  12. GREATECH Root Blower
    Mulai

    Rp33.999.900

    GREATECH Root Blower
    Deskripsi:
    Include: Main Blower, Motor, Inlet Silencer, Air Filter, Common Base, Belt Cover, T Joint, Anti Fibration Pad Are Include, (Without Outlet Silincer)
  13. Anzen Paint Cup
    Mulai

    Rp339.900

  14. BOBBY Float Valves (Katup Bola Pelampung)
    Mulai

    Rp439.900

    BOBBY Float Valves (Katup Bola Pelampung)
    atribut:
    • UNSPSC: 40141610
    • Mounting: Bulkhead
    • Valve Flow - Pressure (1) (psi): 35
    • Valve Flow - Pressure (2) (psi): 85
  15. ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  16. Arrows Ring Blower 3Ph
    Mulai

    Rp8.099.900

    Arrows Ring Blower 3Ph
    Deskripsi:
    Jenis Ring Blower Merk ARROWSModel RB-AR7500/3
    atribut:
    • Color: Silver
    • Voltage (V): 380-415 3 Phase
    • Frequency (Hz): 50
    • Speed (rpm): 2800
  17. GTek Ring Blower
    Mulai

    Rp4.099.900

    GTek Ring Blower
    atribut:
    • Speed (rpm): 2800
  18. Arrows Ring Blower 1Ph
    Mulai

    Rp4.499.900

    Arrows Ring Blower 1Ph
    Deskripsi:
    Jenis Ring Blower Merk ARROWSModel RB-AR250/1
    atribut:
    • Voltage (V): 220-240 1 Phase
    • Frequency (Hz): 50
    • Speed (rpm): 2800
Daftar Harga blower filter Terbaru October 2026
Vanco Blower Ring (Blower Cincin)Rp2.699.900
KATSU Blower Ring (Blower Cincin)Rp4.899.900
TRUSCO Blower FilterRp1.799.900
HITACHI Vortex Blower (Ring Blower)Rp13.999.900
monotaro Filter Cartridge PPS (Kartrid Penyaring)Rp48.900
SWIPE-ALL Universal Spill Kit U90 (Penyerap Tumpahan)Rp7.499.900
KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Rp969.900
CKE Blower Ring (Blower Cincin)Rp2.299.900
TERAL Blower Ring (Blower Cincin)Rp23.999.900
IMATSU Blower Ring (Blower Cincin)Rp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)